Shop All Steel Toe Boots
Durango
Rebel by Steel Toe Mexico Flag Western Boot, SANDY BROWN/MEXICO FLAG, W, Size 8.5
Mfr # DDB0431
Zoro # G312160222
product price: $168.99
/pr
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0431
- Zoro # G312160222
- UPC # 193715374457
- Country of Origin China
- Category Steel Toe Boots
Description
This is the mens 11in Western Steel Toe Sandy Brown/Mexico Flag Durango Rebel. This style has a full grain leather foot, collar and pull straps with a faux shaft, a soft mesh lining and a Mexico flag embroidered on the shaft. The modern day Mexican flag depicts an eagle atop a cactus, eating a snake. This fascinating emblem stems from an Aztec legend where this sight was witnessed by the Aztecs. This style features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style is finished off with a double row sole stitch, 1.5in rocker heel and a square steel toe. Pull on comfort in this mens 11in Western Steel Toe Sandy Brown/Mexico Flag Durango Rebel and support Mexico Flag Day every February 24th by wearing a pair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Black, incl. screws (NST633730BKT)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- CONDOR 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (48VE92)
- KISHIGO 4X-5X Green Enhanced Visibility Multi Pocket Vest (B104-4X-5X)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- FLORSHEIM Size 11W Men's Chelsea Boot Steel Work Boot, Black (FE690)
- Durango Foot Protection