Shop All Boots and Outdoor
Durango
Rebel by Saddle Brown Denim Blue Western Boot, SADDLE BROWN/DEMIN BLUE, W, Size 9
Mfr # DDB0429
Zoro # G812159436
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0429
- Zoro # G812159436
- UPC # 193715373504
- Country of Origin China
- Category Boots and Outdoor
Description
This is the mens 12in Western Saddle Brown/Denim Blue Durango Rebel. This style is full grain leather, has a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and a square toe. Pull on comfort in this mens 12in Western Saddle Brown/Denim Blue Durango Rebel. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Duty Belt Keepers (89080)
- HONEYWELL FibreMetal High Performance Wide View Faceshield Window (4178IRUV5)
- FIRE-DEX Fire Helmet, Traditional, Red (1910GF953)
- NMC Caution Hard Hat Required Beyond This Po, 10 in Height, 14 in Width, Rigid Plastic (C667RB)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 110)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-13)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 090)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 080)
- LACROSSE ZXT Knee Boot 16" Black Foam, 15, PR (189010-15)
- SERVUS Boot Pvc Pln Toe 16In Black 14 (18822-14)
- Durango Foot Protection