Shop All Boots and Outdoor
Durango
Rebel by Saddle Brown Denim Blue Western Boot, SADDLE BROWN/DEMIN BLUE, W, Size 8.5
Mfr # DDB0429
Zoro # G312159387
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0429
- Zoro # G312159387
- UPC # 193715373498
- Country of Origin China
- Category Boots and Outdoor
Description
This is the mens 12in Western Saddle Brown/Denim Blue Durango Rebel. This style is full grain leather, has a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and a square toe. Pull on comfort in this mens 12in Western Saddle Brown/Denim Blue Durango Rebel. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 8 ft. L x PVC Foam, 1/2" Thick (419S0028BY)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- DICKE Tripod Sign Stand (T-55)
- ZING SDS Sign, 7 X 12", Projects 5", Plastic (6049)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MILWAUKEE TOOL M18 HTIW 2864 Protective Boot (49-16-2864)
- WARSON BRANDS. Reebok RB4555 Men's Waterproof Sport Hiker, Black, Size 10.5 W (RB4555-W-10.5)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 9 (PAN1P/9180AP121-09)
- SERVUS Boot Work Over 5-Buckle Blk 12 (T369-12)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-14)
- Durango Boots and Outdoor