Shop All Boots and Outdoor
Durango
Rebel by Oak Bark Midnight Western Boot, OAK BARK/MIDNIGHT, M, Size 11.5
Mfr # DDB0428
Zoro # G812158415
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0428
- Zoro # G812158415
- UPC # 193715374877
- Country of Origin China
- Category Boots and Outdoor
Description
This is the mens 12in Western Oak Bark/Midnight Durango Rebel. This style is distressed full grain leather, has a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and a round toe. Pull on comfort in this mens 12in Western Oak Bark/Midnight Durango Rebel. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Tyvek Coverall W Collar, , 3XL, PK25, X3, 25 PK, White, Tyvek(R), Zipper (TY120SX3)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- GLOBAL INDUSTRIAL Disposable 3-Ply Face Mask, Youth Size, Individually Packed, 50PK (708520)
- NMC Danger Keep Gate Closed Sign, D565RB (D565RB)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- SURTEK Garden Boots #10 (137570)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 140)
- NORTHSIDE Snohomish 6in Mid Wtrprf Hkng Bts (314907M289XX105XXX)
- LACROSSE ZXT Knee Boot 16" Black Foam, 13, PR (189010-13)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-16)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Brown, PR (TB1A172T214)
- Durango Foot Protection