Shop All Boots and Outdoor
Durango
Rebel by Dark Chestnut Western Boot, SADDLE BROWN, W, Size 11.5
Mfr # DDB0377
Zoro # G312157628
product price: $185.99
/pr
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0377
- Zoro # G312157628
- UPC # 193715271992
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 11in Western Dark Chestnut/Midnight Durango Rebel. This style has a full grain leather foot, collar and pull straps with a faux shaft. It includes a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and wide square toe. Pull on comfort in this men's 11in Western Dark Chestnut/Midnight Durango Rebel. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NST, Yellow, 300psi (45DV17)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10074084)
- ROCKY Work Boots, Pln, Ins, Men, 12W, Brown, PR (FQ0007114)
- BRADY Wire and Cable Label, White, Matte Finish (M5-375-1-342)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 12 (XMWRTE)
- SURTEK Garden Boots 5 (137565)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 140)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 100)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9 (EVO2-9)
- Durango Boots and Outdoor