Shop All Boots and Outdoor
Durango
Rebel by Dark Chestnut Western Boot, Dark Chestnut, W, Size 9.5
Mfr # DDB0393
Zoro # G712159321
product price: $199.99
/pr
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0393
- Zoro # G712159321
- UPC # 193715339456
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 12in Western Dark Chestnut Durango Rebel. This style is full grain leather, has a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Stay comfortable in this men's 12in Western Dark Chestnut Durango Rebel. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID JerseyMaster 9 oz Clute Pattern Jersey Gloves, 12PK (CH92)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, Black, XL, PR (393-XL)
- BRADY Blank Tag, 2-1/2 x 4 In, R, Plstc (41925)
- PIP Cooling Towel, Pink (396-602-P)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Brown, PR (TB1A42FY214)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 11 (XAN1P/9180AP131-11)
- CARHARTT Wellington Boots, Waterprf, 11In, 15W, PR (CMP1100 15W)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look - XL (SC200916BKXL)
- MUCK BOOT CO Men's Mossy Oak Country DNAOutscape Slip On (OSTMDNA M 105)
- TIMBERLAND PRO Hiker Boot, M, 11, Black, PR (TB1A2CB8001)
- Durango Foot Protection