Shop All Boots and Outdoor
Durango
Rebel by Dark Chestnut Western Boot, Dark Chestnut, M, Size 9
Mfr # DDB0393
Zoro # G812159245
product price: $199.99
/pr
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0393
- Zoro # G812159245
- UPC # 193715339326
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 12in Western Dark Chestnut Durango Rebel. This style is full grain leather, has a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Stay comfortable in this men's 12in Western Dark Chestnut Durango Rebel. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 6 7/8in. (20678)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- KEEN OUTDOOR Targhee III Mid WaterProof Hiking Boots, 8.5M (1017787 8.5)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 14 (LDBSTL)
- SERVUS Boot Pvc Pln Toe 16In Black 14 (18822-14)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 130)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- SERVUS Pvc Work 11 Boot, S2228811 (S-22288-11)
- Durango Foot Protection