Shop All Boots and Outdoor
Durango
Rebel by Brown Ventilated Western Boot, Cimarron Brown, M, Size 9
Mfr # DDB0327
Zoro # G612156222
product price: $193.99
/pr
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0327
- Zoro # G612156222
- UPC # 193715188344
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 12in Western Ventilated Cimarron Brown Durango Rebel. This style is full grain leather with the Durango X Treme A. C. ventilated shaft, has an air mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Stay cool in this men's 12in Western Ventilated Cimarron Brown Durango Rebel. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (454735)
- MCR SAFETY 10 Gauge Cotton Polyester Black, L, PK12 (9610LB)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, PR (56-425/XL)
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 14 (XAN1P/9180AP131-14)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 7 (LDBSTL)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-16)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 150)
- XTRATUF Men's 6 in Ankle Deck Boot Sport, OLIVE, M, Size 11 (ADSM300)
- LACROSSE ZXT Knee Boot 16" Black Foam, 13, PR (189010-13)
- Durango Boots and Outdoor