Shop All Boots and Outdoor
Durango
Rebel by Brown Saddle Western Boot, SUNSET VELOCITY/TRAIL BRN, 2E, Size 8
Mfr # DB5468
Zoro # G312161984
product price: $165.99
/pr
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DB5468
- Zoro # G312161984
- UPC # 885192125683
- Country of Origin China
- Category Boots and Outdoor
Description
Rebel by Durango men's boots are full grain leather and look great. The brown boots have a yellow accent color so the stitching and pull holes stand out. The yellow embroidery on the boot shaft resembles the outline of flames, making these cool western boots. At the top, pull holes and pull loops make it easy to get on your western boots. Two rows of welt stitching edges the round toe and carries around the remainder of the cowboy boots; this provides the saddle boots with the strength to remain durable. The men's western boots have a tempered steel shank for arch support and stability. With its cushioning and ventilation features, the footbed helps your feet rest comfortably inside the Rebel boots. The outsole is a blend of rubber and EVA. Since the rebel heel is low, it's easy to walk in these boots. With their blend of comfort and durability, the 12 inch Durango Boots are ideal for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Calibration Gas, 20 ppm H2S, 58L (10153845)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 10A:160B:C, Dry Chemical, 50 lb (30010)
- MCR SAFETY Reading Glasses, +2.5, Gray, Polycarbonate (K3H25G)
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag (FS12-O)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- DANNER Hiker Boot, M, 9, Brown, PR (13884-9M)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB1A172T214)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9.5 (EVO2-9 1/2)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 13 (XAN1P/9180AP131-13)
- JAYDEE GROUP USA. Enguard PVC Steel Toe Waterproof Boots, 16in Height, Black, Size 9, 1 Pair (EGST-9)
- Durango Boots and Outdoor