Shop All Steel Toe Boots
Durango
Ranger XP Steel Toe Waterproof Western Work Boot, ESPRESSO BARK, W, Size 9.5
Mfr # DDB0458
Zoro # G112154421
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0458
- Zoro # G112154421
- UPC # 193715490256
- Country of Origin China
- Category Steel Toe Boots
Description
Depend on twice the support and all day comfort in the mens 11in Western Steel Toe Waterproof Espresso Bark Durango Ranger XP. This style has a full grain leather vamp, collar and pull straps with a 900 denier shaft, high abrasion resistant heel counter and a soft mesh lining. This style also features the Durango X Pand System, the Durango Advanced Comfort Footbed and the Patented Dually Shank System. This style is finished off with a rolled shank area, slip, oil, and heat resistant rubber outsole, 1.25in rocker heel and a square toe. Built for the worksite or jobsite, get a pair of the mens 11in Western Steel Toe Waterproof Espresso Bark Durango Ranger XP boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- SEE ALL INDUSTRIES Mirror, Full Dome, Hi Vis, Acrylic, 36" dia. (PV36-360RT)
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-001)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- CAT FOOTWEAR Size 10.5 Steel 6-Inch Steel Toe Boot (P89586)
- FRYE SUPPLY Size 6.5W Womens Black Steel Toe Chelsea Work, Black (FR40501F)
- Durango Foot Protection