Shop All Steel Toe Boots
Durango
Ranger XP Steel Toe Waterproof Western Work Boot, ESPRESSO BARK, M, Size 10.5
Mfr # DDB0458
Zoro # G512164648
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0458
- Zoro # G512164648
- UPC # 193715490157
- Country of Origin China
- Category Steel Toe Boots
Description
Depend on twice the support and all day comfort in the mens 11in Western Steel Toe Waterproof Espresso Bark Durango Ranger XP. This style has a full grain leather vamp, collar and pull straps with a 900 denier shaft, high abrasion resistant heel counter and a soft mesh lining. This style also features the Durango X Pand System, the Durango Advanced Comfort Footbed and the Patented Dually Shank System. This style is finished off with a rolled shank area, slip, oil, and heat resistant rubber outsole, 1.25in rocker heel and a square toe. Built for the worksite or jobsite, get a pair of the mens 11in Western Steel Toe Waterproof Espresso Bark Durango Ranger XP boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Lean Sign, PVC 10"x14", Lean Environment, 60-1900-1014-L725 (60-1900-1014-L725)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Enclosed, Clear, Ext. Thumb Lock (STI-7511F)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465M57 (465M57)
- TIMBERLAND PRO Size 12 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- JUSTIN ORIGINAL WORKBOOTS Size 11 Men's 8 in Work Boot Steel Work Boot, Brown (SE961)
- Durango Steel Toe Boots