Durango

Ranger XP Steel Toe Waterproof Western Work Boot, DARK BROWN GREEN DIGI CAMO, M, Size 7.5


product price: $163.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Depend on twice the support and all day comfort in the mens 11in Western Steel Toe Waterproof Dark Brown/ Green Digi Camo Durango Ranger XP. This style has a full grain leather vamp, collar and pull straps with a 900 denier shaft, high abrasion resistant heel counter and a soft mesh lining. This style also features the Durango X Pand System, the Durango Advanced Comfort Footbed and the Patented Dually Shank System. This style is finished off with a rolled shank area, slip, oil, and heat resistant rubber outsole, a 1.25in rocker heel and square toe. Built for the worksite or jobsite, get a pair of the mens 11in Western Steel Toe Waterproof Dark Brown/ Green Digi Camo Durango Ranger XP boots today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.