Shop All Boots and Outdoor
Durango
Polished Black Onyx Shyloh by, BLACK, M, Size 8.5
Mfr # DRD0474
Zoro # G812158927
product price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DRD0474
- Zoro # G812158927
- UPC # 193715569587
- Country of Origin India
- Category Boots and Outdoor
Description
The womens 11in Polished Black Onyx Shyloh by Durango style features full grain leather, soft mesh lining, and features the Shyloh ACS Footbed for shock absorption and support. This style includes a fiberglass shank, 0.75 Goodyear welt construction, little way shank stitch for ultimate durability, rubber outsole, single row welt stitch, 1 0.75in nailed heel and a R toe. The Shyloh by Durango collection is tried and true style with durable western comfort for everyday wear. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- CONDOR Cut-Resistant Gloves, L/9, PR (61CV81)
- CONDOR Blue Disposable Tacky Mat 24" W x 36" L, Mat Length: 3 ft (6GPZ9)
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, XL, PP, 22g, PK30 (3511/XL)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 120)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 090)
- LACROSSE Alpha Aggressive 16" Brown 3.5mm MET/, PR (211311-11)
- MILWAUKEE TOOL M18 HTIW 2864 Protective Boot (49-16-2864)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-14)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 10 (XAS1P/5562YP143-10)
- Durango Boots and Outdoor