Shop All Boots and Outdoor
Durango
Polished Black Onyx Shyloh by, BLACK, M, Size 11
Mfr # DRD0474
Zoro # G912158193
product price: $126.99
/pr
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DRD0474
- Zoro # G912158193
- UPC # 193715569631
- Country of Origin India
- Category Boots and Outdoor
Description
The womens 11in Polished Black Onyx Shyloh by Durango style features full grain leather, soft mesh lining, and features the Shyloh ACS Footbed for shock absorption and support. This style includes a fiberglass shank, 0.75 Goodyear welt construction, little way shank stitch for ultimate durability, rubber outsole, single row welt stitch, 1 0.75in nailed heel and a R toe. The Shyloh by Durango collection is tried and true style with durable western comfort for everyday wear. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Hiker Shoe, M, 10, Brown, PR (TB1A219B214)
- BADGER Fire Extinguisher, 30B:C, Dry Chemical, 5 lb (B5P)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Yellow, 6XL (70129_310-6XL)
- DURHAM MFG Cabinet, Spill Response, Wall Mount, 45lb. (057-50)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-11)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 7 (PAN1P/9180AP121-07)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-9)
- SURTEK Garden boots #7 (137567)
- SERVUS Boot Pvc St Toe 16In Black 13 (18821-13)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW000 M 100)
- Durango Foot Protection