Shop All Belts
Durango
Murphy Western Belt, 42
Mfr # DU3006-240-42
Zoro # G310955110
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown/Cognac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 42 in |
Details
Material | Leather |
Color | Brown/Cognac |
Item | Belt |
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Two toned with contrast stitching
- • Features a patterned Durango harness buckle
- • Available in sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Roll Wire Marker, "C", 8"L, PK10 (PMDR-C)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RA_10X7 (U1-1045-RA_10X7)
- SIGNMISSION CELL PHONE REPAIR DECAL sticker apple lg htc samsung all brands iphone, D-12 Cell Phone Repair (D-12 Cell Phone Repair)
- LYLE Exit Sign, 10 in x 14 in, Aluminum (U1-1016-RA_14X10)
- DURANGO Wyatt Western Belt, 40 (DU3001-267 -40)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-BOLPSCRZ-LBR-36 Texas A&M Concho Crazyhorse Leather Belt; 36 Waist (TAM-BOLPSCRZ-LBR-36)
- ZEP-PRO Zep-Pro OSU-BOLP-BRW-42 Ohio State Buckeyes Concho Emblem Brown Belt Size 42 (OSU-BOLP-BRW-42)
- CONDOR OUTDOOR PRODUCTS BDU BELT, BLACK, L (240-002-L)
- ZEP-PRO Zep-Pro UOK-BOLPS-CRZ-LBR-40 Oklahoma Sooners Concho Emblem Crazyhorse Leather Belt Size 40 (UOK-BOLPS-CRZ-LBR-40)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-BOLP-BRW-42 Texas A&M Concho Brown Leather Belt; 42 Waist (TAM-BOLP-BRW-42)
- ZEPPELINPRODUCTS ZeppelinProducts ECU-BOLPTCRC-TAN-42 ECU Concho Croc Tan Leather Belt; 42 Waist (ECU-BOLPTCRC-TAN-42)
- Durango Workwear