Shop All Insoles
Durango
Men's Square Toe Xtreme Comfort Footbed, BLUE, M, Size S
Mfr # DDB0179
Zoro # G012164438
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This is the new men's Durango X Treme Comfort Memory Foam Footbed. This square toe footbed has three times the flexibility, cushioning and support. It provides instant cushioned comfort forming to the shape of your foot for immediate gratification. The three layers in this footbed include a polyurethane bottom with airflow channels to provide excellent circulation, a memory foam layer for all day comfort and an antimicrobial mesh covering to prevent odor causing bacteria. Your feet will stay comfortable all day long with this Durango X Treme Comfort Memory Foam Footbed. Buy it today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- NOTRAX Entrance Runner, Red/Black, 3 ft. W x 10 ft. L (117S0310RB)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 100)
- CHARLOTTE MADISON Ultra Work Sport Anti-Fatigue Insoles - E Shoe Men 9.5-10.5, Women 12 (CH2590158)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 9 (51900 09-ES)
- MEGACOMFORT Insole, Men 12 to 13, Yllw/Blk, PR (PAMESD)
- MEGACOMFORT Diabetic Insole, 12" L, PR (DIAB-M1011/W1213)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 10-11, Women's 12-13, 1 Pair (PAM-M1011/W1213)
- IMPACTO AIRSOL Anti-Fatigue Flat Insole, 11-12-1/2, PR (ASFLATG)
- MEGACOMFORT Anti-Fatigue Molded Insole, 12" L, PR (PAMSQ-M1011/W1213)
- Durango Foot Protection