Shop All Boots and Outdoor
Durango
Men's Rebel Pro Western Boot, BUCKSKIN/TRAIL BROWN, W, Size 11.5
Mfr # DDB0477
Zoro # G812154240
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0477
- Zoro # G812154240
- UPC # 193715537302
- Country of Origin China
- Category Boots and Outdoor
Description
Unbridle your western spirit in the mens 12in Buckskin/Trail Brown Durango Rebel Pro. This style features roughout full grain leather foot and pull straps with full grain leather shaft, leather underlay in the pull straps, a soft mesh lining, Durango X Pand System and Durango X treme Comfort Footbed. This style also includes a cushioned flex insole with rigid rear foot stabilizer, patented fiberglass Dually Shank System, littleway shank stitch for ultimate durability, rolled shank area and a slip, oil and abrasion resistant rubber outsole. This style is finished off with a 0.75 genuine Goodyear welt construction, genuine leather welt with double row cotton stitch, durable and rigid nailed ABS heel, 1.5in stockman with rocker heel and a cutter toe. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHSM002500)
- NEWSTRIPE Stencil, 4" Alphabet Kit A-Z, 1/16" (10001979)
- TALON TRAX Boots, Size 12, 13" Height, Black, Plain, PR (29UT87)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- LACROSSE ZXT Knee Boot 16" Black Foam, 10, PR (189010-10)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 120)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (123CR-BLK010)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 8 (PAN1P/9180AP121-08)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 13 (KAYO-LM-13)
- LACROSSE Premium Hip Boot 32" Black, 9, PR (00152030-9)
- Durango Foot Protection