Shop All Boots and Outdoor
Durango
Men's Rebel Pro Western Boot, BUCKSKIN/TRAIL BROWN, W, Size 11
Mfr # DDB0477
Zoro # G112154216
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0477
- Zoro # G112154216
- UPC # 193715537296
- Country of Origin China
- Category Boots and Outdoor
Description
Unbridle your western spirit in the mens 12in Buckskin/Trail Brown Durango Rebel Pro. This style features roughout full grain leather foot and pull straps with full grain leather shaft, leather underlay in the pull straps, a soft mesh lining, Durango X Pand System and Durango X treme Comfort Footbed. This style also includes a cushioned flex insole with rigid rear foot stabilizer, patented fiberglass Dually Shank System, littleway shank stitch for ultimate durability, rolled shank area and a slip, oil and abrasion resistant rubber outsole. This style is finished off with a 0.75 genuine Goodyear welt construction, genuine leather welt with double row cotton stitch, durable and rigid nailed ABS heel, 1.5in stockman with rocker heel and a cutter toe. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Sign (M420RB)
- LYLE Alum Danger Persons Working, 10"x7", Header Legend Color: White, LCU4-0192-NA_10X7 (LCU4-0192-NA_10X7)
- HEXARMOR Safety Glove, Grey/Hi-Vi/Red/White, 2XL, PR (4073W-XXL (11))
- MCR SAFETY Glove, Cut Resistant, L, Hypermax Shell, PPR (96782L)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 M 100)
- LACROSSE ZXT Knee Boot 16" Black Foam, 13, PR (189010-13)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- Durango Foot Protection