Shop All Boots and Outdoor
Durango
Men's Rebel Pro Western Boot, BUCKSKIN/TRAIL BROWN, M, Size 9
Mfr # DDB0477
Zoro # G912154836
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0477
- Zoro # G912154836
- UPC # 193715537135
- Country of Origin China
- Category Boots and Outdoor
Description
Unbridle your western spirit in the mens 12in Buckskin/Trail Brown Durango Rebel Pro. This style features roughout full grain leather foot and pull straps with full grain leather shaft, leather underlay in the pull straps, a soft mesh lining, Durango X Pand System and Durango X treme Comfort Footbed. This style also includes a cushioned flex insole with rigid rear foot stabilizer, patented fiberglass Dually Shank System, littleway shank stitch for ultimate durability, rolled shank area and a slip, oil and abrasion resistant rubber outsole. This style is finished off with a 0.75 genuine Goodyear welt construction, genuine leather welt with double row cotton stitch, durable and rigid nailed ABS heel, 1.5in stockman with rocker heel and a cutter toe. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Glove Split Leather Gauntlet Kevlar Sewn Gold, Shrink Wrapped, Size M (60-1-1500-M-K)
- WEARWELL 7 ft. L x PVC Surface With Recycled Urethane Sponge, 1" Thick (497)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MWR-06-XXL)
- SPENCO Replacement Insole, Men, 12 to 13, PR (37816)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- DURANGO Red Dirt Rebel by Square-Toe Western Boot, OLD TOWN BROWN/TAN, M, Size 9.5 (DDB0460)
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot (SC200917BRXL)
- JAYDEE GROUP USA. Enguard PVC Steel Toe Waterproof Boots, 16in Height, Black, Size 9, 1 Pair (EGST-9)
- XTRATUF Men's 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDB900)
- SLOGGERS Women's Size 8 Black w/Flowers Rain & Garden Rubber Boot (5016FP08)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 7 (XWAB308)
- Durango Boots and Outdoor