Durango

Men's Rebel Pro Western Boot, BUCKSKIN/TRAIL BROWN, M, Size 12


product price: $176.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Unbridle your western spirit in the mens 12in Buckskin/Trail Brown Durango Rebel Pro. This style features roughout full grain leather foot and pull straps with full grain leather shaft, leather underlay in the pull straps, a soft mesh lining, Durango X Pand System and Durango X treme Comfort Footbed. This style also includes a cushioned flex insole with rigid rear foot stabilizer, patented fiberglass Dually Shank System, littleway shank stitch for ultimate durability, rolled shank area and a slip, oil and abrasion resistant rubber outsole. This style is finished off with a 0.75 genuine Goodyear welt construction, genuine leather welt with double row cotton stitch, durable and rigid nailed ABS heel, 1.5in stockman with rocker heel and a cutter toe. Get a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.