Shop All Boots and Outdoor
Durango
Men's PRCA Collection Shrunken Bullhide Western Boot, NICOTINE/BURNT SIENNA, B, Size 11.5
Mfr # DDB0464
Zoro # G312158014
product price: $319.99
/pr
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0464
- Zoro # G312158014
- UPC # 193715541897
- Country of Origin Mexico
- Category Boots and Outdoor
Description
Engineered for rodeo performance, the PRCA Collection by Durango is hand crafted with superior comfort, premium leathers and a low ground feel approved by world champions. The mens 13in Nicotine/Burnt Sienna style features shrunken bull hide leather foot and tabs, full grain leather shaft, leather underlay in tabs, fully leather lined and has a thin hybrid leather insole with heel tuck and memory foam. This style also features the patented fiberglass Dually Shank System for twice the midfoot and torsion stability, rolled shank area, hand nailed and stained genuine leather outsole, 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style is finished off with a high abrasion resistant rubber heel lift, leather stacked heel base, 1.5in long base riding heel, cutter toe and has the iconic ProRodeo logo branded inside the shaft and on the outsole of the boot. The new PRCA collection combines classic western design with the latest in performance technology, making these boots rodeo ready right out of the box by providing the right balance of protection, comfort, and style, custom built for the rodeo. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Storm Drain Filter, 23" L x 35" W x 20" H (FLT007)
- ZORO SELECT Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A806)
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 LRG)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- DANNER Hiker Boot, M, 9, Brown, PR (13884-9M)
- GEORGIA BOOT Georgia Boot Marshland Big Kids' Pull On Duck Boot (GB00531Y M 040)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 100)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 4 (XAN1P/9180AP131-04)
- SERVUS Boot Pvc St Toe 16In Black 9 (18821-9)
- Durango Foot Protection