Shop All Boots and Outdoor
Durango
Men's PRCA Collection Full-Quill Ostrich Western Boot, ANTIQUED SADDLE, B, Size 8.5
Mfr # DDB0472
Zoro # G512164136
product price: $612.99
/pr
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0472
- Zoro # G512164136
- UPC # 193715542795
- Country of Origin Mexico
- Category Boots and Outdoor
Description
Engineered for rodeo performance, the PRCA Collection by Durango is hand crafted with superior comfort, premium leathers and a low ground feel approved by world champions. The mens 13in Antiqued Saddle style features full quill ostrich foot, full grain leather shaft, full quill ostrich underlay in pull straps, fully leather lined and has a thin leather insole with heel tuck and memory foam. This style also features the patented fiberglass Dually Shank System for twice the midfoot and torsion stability, rolled shank area, hand nailed and stained genuine leather outsole, 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style is finished off with a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman heel, square toe and has the iconic ProRodeo logo branded inside the shaft and on the outsole of the boot. The new PRCA collection combines classic western design with the latest in performance technology, making these boots rodeo ready right out of the box by providing the right balance of protection, comfort, and style, custom built for the rodeo. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tt, Complbl, Adh, 2.00" x 1.00"h, Wh, PK2500 (C200X100YJT)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- BULLARD Faceshield Visor, Polycarbonate, Clr, 6 in. (R325)
- DUPONT Disposable Frock, L, White, PK30 (TY210SWHLG0030VP)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 10 (PAN1P/9180AP121-10)
- LACROSSE ZXT Knee Boot 16" Black, 11, PR (267180-11)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9 (EVO2-9)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A172T214)
- SLOGGERS GRDEN/RAIN BOOTS WMNftS 6 (5013BP06)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 070)
- Durango Foot Protection