Shop All Boots and Outdoor
Durango
Men's PRCA Collection Bison Western Boot, SAND TOBACCO/CAYENNE, B, Size 8.5
Mfr # DDB0468
Zoro # G512161586
product price: $319.99
/pr
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0468
- Zoro # G512161586
- UPC # 193715542313
- Country of Origin Mexico
- Category Boots and Outdoor
Description
Engineered for rodeo performance, the PRCA Collection by Durango is hand crafted with superior comfort, premium leathers and a low ground feel approved by world champions. The mens 13in Sand Tobacco and Cayenne style #DDB0468 features full grain bison leather, a shrunken bull hide leather heel counter, leather underlay in tabs, fully leather lined shaft and foot, and has a thin hybrid leather insole with heel tuck and memory foam. This style also features the Durango patented fiberglass Dually Shank System for twice the midfoot and torsion stability, stirrup friendly rolled shank area, hand nailed and stained genuine leather outsole, 0.75 genuine Goodyear welt construction and genuine leather welt with double row cotton stitch. This style is finished off with a high abrasion resistant rubber heel lift, leather stacked heel base, 1.25in stockman heel, square toe and has the iconic PRCA ProRodeo logo branded inside the shaft and on the outsole of the boot. The new PRCA collection combines classic western design with the latest in performance technology, making these boots rodeo ready right out of the box by providing the right balance of protection, comfort, and style, custom built for the rodeo. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Oil Eating Microbes, Bag, PK6 (5232)
- SHOWA Cut Resistant Gloves, Polyurethane, M, PR (S-TEX541M-07-V-G)
- MCR SAFETY Dominator 0.42mm PVC/Poly Bib Overall, XL (388BFXL)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- CARHARTT Wellington Boots, Waterprf, 11In, 11W, PR (CMP1100 11W)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 095)
- LACROSSE Alpha Aggressive 16" Brown 3.5mm MET/, PR (211311-11)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 080)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- Durango Foot Protection