Shop All Plain-Toe Work Boots and Shoes
Durango
Men's Maverick XP Ventilated with InsulKul Work Boot, BRIAR BROWN/CRIMSON RED, M, Size 10
Mfr # DDB0479
Zoro # G312155198
product price: $204.99
/pr
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0479
- Zoro # G312155198
- UPC # 193715536633
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
Step into high performance work in the mens 11in Briar Brown/Crimson Red Durango Maverick XP. This style features full grain leather with a saddle vamp, the Durango X treme A. C. ventilated shaft, air mesh lining and an InsulKul vamp lining to keep your feet cool all day long. This style also includes the Durango X Pand System, which allows easy access into the boot for those that may have a high arch, the Durango ACS Footbed with InsulKul, a fiberglass shank and Dual Density EVA midsole. The outsole has a rolled shank area with anti torsion rigid external shank and a slip, oil and heat resistant multi durometer rubber outsole. The style is finished off with a storm welt, single row sole stitch, 1.5in rocker heel and square toe. This boot is designed to face whatever your daily grind demands. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 16" L (11-280)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110600)
- BRADY Padlock, 6 Pins, Yellow, PK6 (SDAL-YLW-38ST-KD6)
- BRADY Spill Kit, Oil-Based Liquids (SKO-ATK-GRNG)
- S FELLAS BY GENUINE GRIP Women Waterproof Boot, Wheat, 6", 8M, PR (652-8M)
- TALON TRAX Knee Boots, Size 7, 15" H, White, Plain, PR (45DZ17)
- IRON AGE Work Boots Comp, 6In., Brown, 10W, PR (IA0160)
- XTRATUF Knee Boots, Size 6, 12" H, Brown, Plain, PR (22172G/6)
- SKECHERS Athletic Shoes, 14, EE, Black, Plain, PR (77040EW -BLK 14)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 115)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- Durango Foot Protection