Shop All Steel Toe Boots
Durango
Men's Maverick XP Ventilated w/InsulKul Steel Toe Work Boot, TOBACCO LEAF/BLACK ECLIPSE, W, Sz 10.5
Mfr # DDB0478
Zoro # G512154779
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0478
- Zoro # G512154779
- UPC # 193715537036
- Country of Origin China
- Category Steel Toe Boots
Description
Step into high performance work in the mens Durango Maverick XP Steel Toe, in Tobacco Leaf/Black Eclipse. This 11 inch style features a textured full grain leather foot and pull straps, the Durango X treme A. C. ventilated shaft, air mesh lining, and an InsulKul vamp lining to keep your feet cool all day long. This style also includes the Durango X Pand System, which allows easy access into the boot for those that may have a high arch, the Durango ACS Footbed with InsulKul, a fiberglass shank and Dual Density EVA midsole. The outsole has a rolled shank area with anti torsion rigid external shank and a slip, oil and heat resisting multi durometer rubber outsole. The style is finished off with a storm welt, single row sole stitch, 1 1/2 inch rocker heel, square toe, and ASTM F2413 protective toe and electrical hazard standard classification. This boot is designed to face whatever your daily grind demands. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North Silver Shield/4H Gloves Large 16" L (WPL262-L)
- NMC Danger Do Not Watch The Arc Sign, D31R (D31R)
- ERGODYNE Ergodyne® ProFlex® 1100SF Standard Back Support, XL, Black (11605)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-150/XL)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (SE4684)
- MOXIE TRADES Size 6 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- Durango Foot Protection