Shop All Composite Toe Boots and Shoes
Durango
Men's Maverick XP Composite Toe Waterproof Work Boot, BURLY BROWN/BLACK, M, Size 13
Mfr # DDB0480
Zoro # G312156348
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0480
- Zoro # G312156348
- UPC # 193715536442
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Step into high performance work in the mens 11in Composite Toe Waterproof Burly Brown/Black Durango Maverick XP. This style features 900 denier nylon with a padded collar, leather instep for added comfort, a Durango waterproof membrane bootie construction to keep your feet dry, an abrasion resistant TPU toe cap and heel counter. Inside the boot is a soft mesh lining, Durango X treme Comfort Footbed, Fiberglass shank and Dual Density EVA midsole. The outsole has a rolled shank area with anti torsion rigid external shank and a slip, oil and heat resistant multi durometer rubber outsole. The style is finished off with a storm welt, single row sole stitch, 1.5in rocker heel, square toe, and ASTM F2413 protective toe and electrical hazard standard classification. This boot is designed to face whatever your daily grind demands. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14" W, 10" H, 0.055" Thickness (486W68)
- MILWAUKEE TOOL Front Brim Black Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1330)
- 3M Hood Assembly, Standard, White (H-412)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2500 (THT-119-427-2.5)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (CA5582)
- ARIAT Western Boot, C, 10 1/2, Brown, PR (10035774)
- HOSS BOOT CO Moxie Trades Womens Lacy Olive Composit (MT26026)
- JUSTIN ORIGINAL WORKBOOTS Size 10-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2EE Men's Western Boot Composite Work Boot, Black (SE4818)
- ROYER Size 10 Men's 8 in Work Boot Aluminum Work Boot, Brown (1-2161XPA-100)
- Durango Foot Protection