Shop All Boots and Outdoor
Durango
Maverick XP Western Work Boot, BAY BROWN/STEEL CUT OAT, W, Size 9
Mfr # DDB0242
Zoro # G512158791
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0242
- Zoro # G512158791
- UPC # 718562983159
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 11 Western Bay Brown/Steel Cut Oat Durango Maverick XP. This style features full grain leather, a soft mesh lining and the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X Treme Comfort footbed with Memory Foam for all day comfort and support and a fiberglass shank for lightweight stability The midsole is dual density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion ridged external shank provides added lateral stability and the outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1.5 rocker heel. Break Ground in the men's 11inch Western Bay Brown/Steel Cut Oat Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, L, 9" L, PR (FFTAB-55-010)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 20ft.L (WH412YW20-CAU-MM)
- MOLDEX Surgical Mask, N95, M/L, 4-Ply, PK10 (4650)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (546WXXL-10)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- NORTHSIDE Snohomish 6in Mid Wtrprf Hkng Bts (314907M289XX105XXX)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-14)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 110)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 9 (EVO2-9)
- LACROSSE ZXT Knee Boot 16" Black Foam, 12, PR (189010-12)
- XTRATUF Women's 6 IN Ankle Deck Boot Sport, CORAL, M, Size 8 (ADSW400)
- Durango Foot Protection