Shop All Plain-Toe Work Boots and Shoes
Durango
Maverick XP Waterproof Work Boot, Coyote Brown, W, Size 10.5
Mfr # DDB0481
Zoro # G612156949
product price: $205.99
/pr
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0481
- Zoro # G612156949
- UPC # 193715536282
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
Step into high performance work in the mens 11in Waterproof Coyote Brown Durango Maverick XP. This style features full grain leather, high abrasion heel counter and Durango waterproof membrane bootie construction to keep your feet dry. Inside the boot is a soft mesh lining, Durango X Pand System, Durango X treme Comfort Footbed, Fiberglass shank and Dual Density EVA midsole. The outsole has a rolled shank area with anti torsion rigid external shank and a slip, oil and heat resistant multi durometer rubber outsole. The style is finished off with a storm welt, single row sole stitch, 1.5in rocker heel and a round toe. This boot is designed to face whatever your daily grind demands. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 7.48 in. L X 5.91 in. W Plastic 2-in-1 Knee Pads Gray One Size Fits All (TB-KP-101-2BES)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197205)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Blue, One Size (6705CT)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 9 1/2, Brown, PR (SE4300)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 8, PR (RK6465)
- TAYLOR Rubber Spreader Boots - White, PR (960027)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GEORGIA BOOT Georgia Boot Cedar Falls Wallabe Shoe (GB00561 M 110)
- TINGLEY RUBBER Tingley® 35141 Workbrutes® 14" Knee Boots, Black, Cleated Outsole, 2XL (35141.2X)
- GENUINE GRIP Work Shoes, Womens, 10M, Wht, Slip On, PR (475-10M)
- Durango Plain-Toe Work Boots and Shoes