Shop All Plain-Toe Work Boots and Shoes
Durango
Maverick XP Waterproof Lacer Work Boot, OILED BROWN, W, Size 8.5
Mfr # DDB0174
Zoro # G312163339
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0174
- Zoro # G312163339
- UPC # 718562838084
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
This is the men's 8in Durango Maverick XP Waterproof Lacer. This style is full grain leather with a soft mesh lining and Durango Waterproof membrane bootie to keep your feet dry all day long. It has a removable brush guard kiltie, the Durango X Treme Comfort footed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion ridged external shank provides added lateral stability and the outsole is a multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a single row sole stich around the round toe for added durability and a 1.5in rocker heel. Break Ground in the Durango Maverick XP 8in Waterproof Lacer. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 250 PK, Blue (XC-310)
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.5)
- DURHAM MFG Flammable Safety Cabinet, Self Closing Door, 12 gal. (1012S-50)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7146)
- THOROGOOD SHOES 8-Inch Work Boot, D, 8 1/2, Brown, PR (804-3898 D 085)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- MUCK BOOT CO 12 Men's Black (CHS-000A/12)
- BATES Boots, Mens, 14W, Lace, Black, PR (E022141)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- AVENGER SAFETY FOOTWEAR Work Boots, 7, W, Brown, Composite, PR (A7123-W)
- Durango Foot Protection