Shop All Plain-Toe Work Boots and Shoes
Durango
Maverick XP Waterproof Lacer Work Boot, OILED BROWN, M, Size 10
Mfr # DDB0174
Zoro # G612163510
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0174
- Zoro # G612163510
- UPC # 718562838015
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
This is the men's 8in Durango Maverick XP Waterproof Lacer. This style is full grain leather with a soft mesh lining and Durango Waterproof membrane bootie to keep your feet dry all day long. It has a removable brush guard kiltie, the Durango X Treme Comfort footed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion ridged external shank provides added lateral stability and the outsole is a multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a single row sole stich around the round toe for added durability and a 1.5in rocker heel. Break Ground in the Durango Maverick XP 8in Waterproof Lacer. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Windsock With Hardware, 18", Open, 4ft. (03-WS-4KT)
- MILWAUKEE TOOL M12 Heated Women's AXIS Vest - Black X-Large (Jacket Only) (334B-20XL)
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR (34-874V/M)
- GRABBER WARMERS MEGA WARMER 10PK (MWES10)
- IRISH SETTER Ely 6inH Waterproof Leather Safety Boots (83618E 2140)
- TALON TRAX Boots, Blue, 10, Mens, 15" H, Pull On, PR (445L44)
- THOROGOOD SHOES Work Boots, Composite, Men, 10-1/2W, PR (804-6444)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB038022242)
- IRON AGE Work Boots, Comp, Brw, 9M, PR (IA0195)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Moc-Toe Work Boot (GB00489 M 100)
- Durango Foot Protection