Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Western Work Boot, BROWN GATOR PRINT/BLACK, W, Size 13
Mfr # DDB0456
Zoro # G412163666
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0456
- Zoro # G412163666
- UPC # 193715490751
- Country of Origin China
- Category Steel Toe Boots
Description
Break ground in the mens 11in Western Steel Toe Brown Gator Print/Black Durango Maverick XP. This style has a full grain gator print leather foot, collar and pull straps with a faux shaft, soft mesh lining and features the Durango X Pand System and Durango X treme Comfort Footbed. It has a fiberglass shank, dual density EVA midsole, rolled shank area with anti torsion rigid external shank and a slip, oil, and heat resistant multi durometer rubber outsole. This style has a storm welt with a single row sole stitch, 1 1/2in rocker heel and a square toe. This mens 11in Western Steel Toe Brown Gator Print/Black Durango Maverick XP style is perfect for high impact work environments. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz XL, Ylw/Grn, PR (SDX2-HAD-05-XL)
- GEMTOR Rope Grab, For Rope Size 5/8" to 3/4", Stainless Steel (VF505)
- RUBBER-CAL "Ultra-Scraper" Outdoor Rubber Commercial Entrance Mats - 3 ft x 5 ft - Black (03-213-BK)
- PROPPER T-Shirt, Mens, XL, Tan, PK3 (F53060U248XL)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Tan, PR (TB1A1Q8K231)
- Durango Foot Protection