Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Western Work Boot, BROWN GATOR PRINT/BLACK, M, Size 10
Mfr # DDB0456
Zoro # G312164114
product price: $187.99
/pr
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0456
- Zoro # G312164114
- UPC # 193715490607
- Country of Origin China
- Category Steel Toe Boots
Description
Break ground in the mens 11in Western Steel Toe Brown Gator Print/Black Durango Maverick XP. This style has a full grain gator print leather foot, collar and pull straps with a faux shaft, soft mesh lining and features the Durango X Pand System and Durango X treme Comfort Footbed. It has a fiberglass shank, dual density EVA midsole, rolled shank area with anti torsion rigid external shank and a slip, oil, and heat resistant multi durometer rubber outsole. This style has a storm welt with a single row sole stitch, 1 1/2in rocker heel and a square toe. This mens 11in Western Steel Toe Brown Gator Print/Black Durango Maverick XP style is perfect for high impact work environments. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 4093 (04093)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Orange, 48 PK (18-20001)
- MILWAUKEE TOOL M12 Heated QUIETSHELL Jacket Kit - Camo 3X-Large (224C-213X)
- ALLEGRO INDUSTRIES 8In Axial Ac Plastic Blower 220V50, 9533E (9533-E)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- ARIAT Size 9 Men's Western Boot Steel Work Boot, Brown (10014241)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Women's 6" Work Boot Steel Work Boot, Brown (A7125 9.5M)
- Durango Foot Protection