Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Waterproof Western Work Boot, Coyote Brown, W, Size 8.5
Mfr # DDB0403
Zoro # G512161821
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0403
- Zoro # G512161821
- UPC # 193715340353
- Country of Origin China
- Category Steel Toe Boots
Description
This is the men's 11in Western Waterproof Steel Toe Coyote Brown Durango Maverick XP. This style is full grain leather, has a soft mesh lining, high abrasion heel counter, waterproof bootie construction and the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support and a fiberglass shank for lightweight stability. The midsole is dual density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion rigid external shank provides added lateral stability, and the outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip, oil and heat resistance. It has a single row sole stitch around the round toe for added durability and a 1 1/2in rocker heel. Break Ground in the men's 11in Western Waterproof Steel Toe Coyote Brown Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Class 2 Breakaway High Visibility Vest, Orange (1176-XL)
- PETZL Replacement Rope Lanyard, 4 m, Nylon (L052HA02)
- SAFETYSTEPTD ADA Warning Pad, Red, 4 ft. x 3 ft. (SSTDRU3X423503)
- MILWAUKEE TOOL Cut 3 Dipped Gloves - L, Penlight (48-22-8932B, 2105)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11 W (D93120)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Black (P89135)
- MELLOW WALK SAFETY Size 9.5 Womens Combat Boot Steel Work Boot (429139BLK095)
- Durango Foot Protection