Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Waterproof Western Work Boot, 95W
Mfr # DDB0176
Zoro # G1219956
product price: $184.50
/pr
Free Shipping & Returns
$184.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.5
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0176
- Zoro # G1219956
- UPC # 718562830491
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9.5 |
Footwear Width | W |
Description
This is the men's 11" Western Waterproof Steel Toe Chocolate Safari Elephant/ Black Durango Maverick XP. This style is full-grain leather with a faux exotic elephant embossed vamp, collar and pull straps with a faux shaft. Inside it has a soft mesh lining and a Durango Waterproof membrane bootie to keep your feel dry all day long. It has the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X-Treme Comfort footed with Memory Foam for all day comfort and support. The heel counter is high abrasion and the shank is fiberglass for lightweight stability. This style has a dual-density midsole with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. Break Ground in the 11" Western Waterproof Steel Toe Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 903 Safety-Walk Hand Roller, 1/Each (TD3M903)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1100941)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- RETURNPAK Can Recycling System, 40 Can Capacity (SUPPLY-325)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- GEORGIA BOOT Size 8 Men's Chelsea Boot Steel Chelsea Boot, Soggy Brown (GR530)
- Durango Foot Protection