Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Waterproof Western Work Boot, 8W
Mfr # DDB0215
Zoro # G1261341
Free Shipping & Returns
$184.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0215
- Zoro # G1261341
- UPC # 718562909951
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Footwear Width | W |
Description
This is the men's 11" Rugged Brown/Copper Waterproof Steel Toe Durango Maverick XP. This style has a full-grain leather foot, collar and pull straps with a faux shaft and a waterproof membrane bootie construction to keep your feet dry all day long. It features a soft mesh lining, the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off and the Durango X-Treme Comfort footed with Memory Foam for all day comfort and support. It has a high abrasion heel counter, fiberglass shank for lightweight stability and a dual-density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. This style has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. Break ground in this men's 11" Rugged Brown/Copper Waterproof Steel Toe Durango Maverick XP style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady Lockout Tag - Danger Do Not Operate Equipment Locked Out, Cardstock, 25/Pack (TG027E)
- SALISBURY Electrical Gloves, Class 00, Sz 9-1/2, PR (E0011B/9H)
- NOTRAX Black with Yellow Border Drainage Holes Drainage Mat 3 ft. 4" W x 5 ft. 4" L, 7/8" (34L281)
- TIMBERLAND PRO Hiker Shoe, W, 8 1/2, Brown, PR (TB186515214)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- MUCK BOOT CO Size 14 Men's Ankle Boot Steel Work Boot (CCSTCSA M 140)
- TIMBERLAND PRO Athletic Shoe, W, 9, Black, PR (TB1A1H1S001)
- Durango Foot Protection