Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Waterproof Western Work Boot, 12M
Mfr # DDB0215
Zoro # G1273092
product price: $184.50
/pr
Free Shipping & Returns
$184.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0215
- Zoro # G1273092
- UPC # 718562909937
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Description
This is the men's 11" Rugged Brown/Copper Waterproof Steel Toe Durango Maverick XP. This style has a full-grain leather foot, collar and pull straps with a faux shaft and a waterproof membrane bootie construction to keep your feet dry all day long. It features a soft mesh lining, the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off and the Durango X-Treme Comfort footed with Memory Foam for all day comfort and support. It has a high abrasion heel counter, fiberglass shank for lightweight stability and a dual-density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. This style has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. Break ground in this men's 11" Rugged Brown/Copper Waterproof Steel Toe Durango Maverick XP style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Any Time Sign, 18" x 12, R7-1D-12HA (R7-1D-12HA)
- CALLOWAY MILLS Black, 24 W x 36 L (900222436)
- TIMBERLAND PRO Size 12 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- TIMBERLAND PRO Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- TIMBERLAND PRO 6-Inch Work Boot, M, 7, Black, PR (TB11064A001)
- Durango Foot Protection