Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Waterproof Western Work Boot, 11W
Mfr # DDB0176
Zoro # G1276988
product price: $184.50
/pr
Free Shipping & Returns
$184.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0176
- Zoro # G1276988
- UPC # 718562830521
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Footwear Width | W |
Description
This is the men's 11" Western Waterproof Steel Toe Chocolate Safari Elephant/ Black Durango Maverick XP. This style is full-grain leather with a faux exotic elephant embossed vamp, collar and pull straps with a faux shaft. Inside it has a soft mesh lining and a Durango Waterproof membrane bootie to keep your feel dry all day long. It has the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X-Treme Comfort footed with Memory Foam for all day comfort and support. The heel counter is high abrasion and the shank is fiberglass for lightweight stability. This style has a dual-density midsole with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. Break Ground in the 11" Western Waterproof Steel Toe Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Clear Scratch-Resistant (18618)
- FALLTECH Full Body Harness, L/XL, Polyester (G7018LXL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-57-423-10)
- CARHARTT Short Sleeve Henley, Black, 2XL (K84-BLK XXL REG)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- MUCK BOOT CO Size 14 Men's Ankle Boot Steel Work Boot (CCSTCSA M 140)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- Durango Foot Protection