Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Waterproof Western Work Boot, 10M
Mfr # DDB0206
Zoro # G1296019
Free Shipping & Returns
$184.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0206
- Zoro # G1296019
- UPC # 718562911640
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 M |
Description
This is the men's 11" Burly Brown Waterproof Steel Toe Durango Maverick XP. This style is full-grain leather with a waterproof membrane bootie construction to keep your feet dry all day long. It features a soft mesh lining, the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off and the Durango X-Treme Comfort footed with Memory Foam for all day comfort and support. It has a fiberglass shank for lightweight stability and a dual-density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. This style has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. Break ground in this men's 11" Burly Brown Waterproof Steel Toe Durango Maverick XP style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Anti-Fog (MR0121ID)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-116-427)
- REEBOK Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- HOSS BOOT CO Size 9.5 Men's 6 in Work Boot Steel Work Boot, Black (60122)
- CAT FOOTWEAR Size 9W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Durango Steel Toe Boots