Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Waterproof Square Toe Lacer Work Boot, 9W
Mfr # DDB0267
Zoro # G1254378
Free Shipping & Returns
$184.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0267
- Zoro # G1254378
- UPC # 193715040482
- Country of Origin China
- Category Steel Toe Boots
Description
This is the men's 8" Russet Waterproof Steel Toe Durango Maverick XP Lacer. This style is full-grain leather with a soft mesh lining and Durango waterproof membrane bootie to keep your feet dry all day long. It has a removable brush guard kiltie and the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual-density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich for added durability and a 1 1⁄2" rocker heel. Break Ground in this men's 8" Steel Toe Waterproof Durango Maverick XP Lacer. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required In T, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (C88P)
- SHOWA Cold Protection Coated Gloves, Acrylic Terry Lining, 2XL (477XXL-10)
- EAR 3M„¢ E-A-Rsoft„¢ Yellow Neon Blasts„¢ Foam Earplugs, Corded, 311-1252, 200 Pairs (311-1252)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- ONGUARD Size 9 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- TIMBERLAND PRO Size 14 Men's Miner Boot Steel Work Boot, Black (53531)
- Durango Steel Toe Boots