Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Waterproof Square Toe Lacer Work Boot, 10W
Mfr # DDB0267
Zoro # G1209429
product price: $184.50
/pr
Free Shipping & Returns
$184.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0267
- Zoro # G1209429
- UPC # 193715040505
- Country of Origin China
- Category Steel Toe Boots
Description
This is the men's 8" Russet Waterproof Steel Toe Durango Maverick XP Lacer. This style is full-grain leather with a soft mesh lining and Durango waterproof membrane bootie to keep your feet dry all day long. It has a removable brush guard kiltie and the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual-density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is a multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich for added durability and a 1 1⁄2" rocker heel. Break Ground in this men's 8" Steel Toe Waterproof Durango Maverick XP Lacer. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- STABILICERS Overshoe, Black, 3XL, PR (200418)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, M (1503JFYM)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- NAUTILUS SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 12M)
- MICHELIN Size 10 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- Durango Foot Protection