Shop All Steel Toe Boots
Durango
Maverick XP Steel Toe Puncture Resistant Western Work Boot, 11M
Mfr # DDB0269
Zoro # G1267501
product price: $190.50
/pr
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0269
- Zoro # G1267501
- UPC # 193715041267
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Description
This is the men's 11" Western Nicotine Chocolate Steel Toe Puncture Resistant Durango Maverick XP. This style is full-grain leather with a soft mesh lining, high abrasion heel counter and Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support, a fiberglass shank for lightweight stability and puncture resistant insole. This style has a dual-density midsole with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich for added durability and a 1 1⁄2" rocker heel. Break Ground in the men's 11" Western Nicotine Chocolate Steel Toe Puncture Resistant Durango Maverick XP style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Yl/Green, 4XL (J25022)
- GENUINE JOE Brush Tip Scraper Mat, Black, 18" W x 28" L (70380)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 2 Drum, 2575 lb., Steel (1180)
- HILLMAN 4 in. Black Aluminum Nail-On Number 5 1 pc, 3PK (841626)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (SE4661)
- IRON AGE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Durango Foot Protection