Shop All Plain-Toe Work Boots and Shoes
Durango
Maverick XP Square Toe Waterproof Lacer Work Boot, RUSSET, W, Size 11
Mfr # DDB0238
Zoro # G712157372
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0238
- Zoro # G712157372
- UPC # 718562981834
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
This is the men's 8 Russet Waterproof Durango Maverick XP Lacer. This style is full grain leather with a soft mesh lining and Durango Waterproof membrane bootie to keep your feet dry all day long. It has a removable brush guard kiltie and the Durango X Treme Comfort footbed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion ridged external shank provides added lateral stability and the outsole is a multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1.5 rocker heel. Break Ground in this men's 8 Waterproof Durango Maverick XP Lacer. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Link, 2.362-1/2" Length, Steel, Silver (151522)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- 3M Head Harness Assembly, PK5 (6581)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White (97-01-006)
- LACROSSE Black Boot, Aero Insulator, 14", Sz14, PR (664550)
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 140)
- TALON TRAX Boots, Size 7, 13" Height, Black, Plain, PR (29UT82)
- REEBOK Athletic Style Work Boots, Comp, 10W, PR (RB6765)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 120)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-11)
- Durango Plain-Toe Work Boots and Shoes