Shop All Plain-Toe Work Boots and Shoes
Durango
Maverick XP Square Toe Waterproof Lacer Work Boot, RUSSET, M, Size 9.5
Mfr # DDB0238
Zoro # G512157763
product price: $179.99
/pr
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0238
- Zoro # G512157763
- UPC # 718562981704
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
This is the men's 8 Russet Waterproof Durango Maverick XP Lacer. This style is full grain leather with a soft mesh lining and Durango Waterproof membrane bootie to keep your feet dry all day long. It has a removable brush guard kiltie and the Durango X Treme Comfort footbed with Memory Foam for all day comfort and support. Inside it has a fiberglass shank for lightweight stability, dual density midsole with firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion ridged external shank provides added lateral stability and the outsole is a multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1.5 rocker heel. Break Ground in this men's 8 Waterproof Durango Maverick XP Lacer. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- PROPPER T-Shirt, Mens, L, Black, PK3 (F53060U001L)
- SIGNMISSION OSHA Sign, Watch Out For Forklifts Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Landscape (OS-WS-P-1218-L-12891)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 3 Inx2-1/2 In (357-3062521)
- CAROLINA SHOE Men's 8 in Work Boot Steel (505)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 100)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10 1/2, Brown, PR (SE4300)
- VIKING The Viking Insulated Boot (VW23)
- GEORGIA BOOT Georgia Boot AMP LT Edge Women's Waterproof Pull On Work Boot (GB00516 W 090)
- DUNLOP Knee Boots, Size 9, 15" H, Black, Plain, PR (8990400)
- Durango Foot Protection