Shop All Composite Toe Boots and Shoes
Durango
Maverick XP Composite Toe Western Work Boot, 95W
Mfr # DDB0239
Zoro # G1261326
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0239
- Zoro # G1261326
- UPC # 718562982961
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
This is the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. This style features full-grain leather, a soft mesh lining and the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support and a fiberglass shank for lightweight stability The midsole is dual-density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Break Ground in the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +2.50, Black Frame, Clear Lens (28627)
- PORTWEST Ladies Hi-Vis Winter Jacket, S (LW74)
- PYRAMEX Safety Visor, Clear, HGBR Sold Separate (S1020)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, Caution Automatic Fire Extinguisher Sign, Portrait (OS-NS-P-710-V-10453)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- CARHARTT Size 11-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 11.5W)
- HOSS BOOT CO Hoss Mens Blast Trekker 400G Insulated (60242)
- REEBOK Size 15 Men's Athletic High-Top Composite Work Shoe, Black (RB1067)
- AVENGER SAFETY FOOTWEAR Size 10 FRAMER ST, MENS PR (A7227-10W)
- NORTHSIDE Size 9.5 M, Men's Trenton, Nano Toe Work Boot, Black PR (322887M001XX095XXX)
- HARLEY-DAVIDSON Toe, Composite, Woodridge, 11 (D93329)
- Durango Composite Toe Boots and Shoes