Shop All Composite Toe Boots and Shoes
Durango
Maverick XP Composite Toe Western Work Boot, 95M
Mfr # DDB0239
Zoro # G1254457
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.5 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0239
- Zoro # G1254457
- UPC # 718562981902
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 M |
Description
This is the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. This style features full-grain leather, a soft mesh lining and the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support and a fiberglass shank for lightweight stability The midsole is dual-density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Break Ground in the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- LYLE Admittance Sign, 12 in H, 18 in W, Aluminum, Rectangle, English, PPR-021-18HA (PPR-021-18HA)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- PETZL Pulley with Fixed Point, 4946 lb. (P54)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- MATTERHORN Work Boot, Composite Toe, 10 In, SZ 10W (MT2540-10W)
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 8M)
- HOSS BOOT CO Hoss Mens Stomp Oblique Toe Hiker, Men, (60203)
- MUCK BOOT CO MUCK Chore Farm 6in Chelsea Bt Size 7.5 Wide (CCLP-900)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- CARHARTT Wrk Boots, Mens, 13, W, Insulated, Drk Brn, PR (CMF8389-13W)
- Durango Foot Protection