Shop All Composite Toe Boots and Shoes
Durango
Maverick XP Composite Toe Western Work Boot, 8M
Mfr # DDB0239
Zoro # G1273619
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0239
- Zoro # G1273619
- UPC # 718562981872
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
This is the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. This style features full-grain leather, a soft mesh lining and the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support and a fiberglass shank for lightweight stability The midsole is dual-density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Break Ground in the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Front Brim Hard Hat with Lamp, Type 1, Class C (60113RL)
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1365-RA_14X10 (U5-1365-RA_14X10)
- DIXON The Right Connection 17-176 Rocker Lug Cap with Chain, 2 in Nominal, FNPSH End Style, Cast Brass, Do (RFC200)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- AVENGER SAFETY FOOTWEAR Size 9 FRAMER ST, MENS PR (A7227-9W)
- OLIVER BY HONEYWELL Size 11 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- TIMBERLAND PRO Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- AVENGER SAFETY FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11.5W)
- CAROLINA SHOE Work Boots, Mens, 12, EEE, 8inH, Brown, PR (CA7921)
- Durango Composite Toe Boots and Shoes