Shop All Composite Toe Boots and Shoes
Durango
Maverick XP Composite Toe Western Work Boot, 75M
Mfr # DDB0239
Zoro # G1269586
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.5 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0239
- Zoro # G1269586
- UPC # 718562989762
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7.5 M |
Description
This is the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. This style features full-grain leather, a soft mesh lining and the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support and a fiberglass shank for lightweight stability The midsole is dual-density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Break Ground in the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10900075)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, 2XL/3XL, PR (HWTG-06-XXL-XXXL)
- KLEENGUARD Nemesis Bifocal Safety Reading Glasses, +1.50 Diopter, Anti-Scratch, Wraparound Frame, Clear/Black (28621)
- INCOM Hazard Marking Tape, 2"x108ft, Green/White (WT2400)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- CARHARTT Athletic Shoe, M, 13, Black, PR (CMD3461 13M)
- TIMBERLAND PRO Athletic Shoe, M, 12, Gray, PR (TB0A2B6X065)
- REEBOK Work Boots, 9-1/2 Sz, Blk, 4 in. H, Mens, PR (RB4555)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN SLIP-ON CT, MENS PR (A7108-14M)
- WOLVERINE Size 7-1/2 Men's Pull On Composite Wellington Boots, Brown (W02285)
- Durango Foot Protection