Shop All Composite Toe Boots and Shoes
Durango
Maverick XP Composite Toe Western Work Boot, 13M
Mfr # DDB0239
Zoro # G1273311
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 13 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0239
- Zoro # G1273311
- UPC # 718562982923
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 M |
Description
This is the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. This style features full-grain leather, a soft mesh lining and the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support and a fiberglass shank for lightweight stability The midsole is dual-density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Break Ground in the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 11, Black, PR (N1911-M)
- ONGUARD Boot Covers, Slip Resist Sole, M, Yellow, PR (9759000)
- KLEENGUARD Disposable Coveralls, L, 24 PK, White, SMMMS, Zipper (49123)
- MCR SAFETY Coated Gloves, M, High Visibility Yellow, PR (N9690HVM)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- TIMBERLAND PRO Athletic Shoe, W, 11, Black, PR (TB0A5NZP001)
- TIMBERLAND PRO 8-Inch Work Boot, M, 14, Brown, PR (TB089646214)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11W)
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 8M)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- ROCKPORT WORKS Mens Brown and Tan Comp Toe Two Eye, PR (RK4690)
- Durango Foot Protection