Shop All Composite Toe Boots and Shoes
Durango
Maverick XP Composite Toe Western Work Boot, 12W
Mfr # DDB0239
Zoro # G1254247
product price: $193.99
/pr
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0239
- Zoro # G1254247
- UPC # 718562983012
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
This is the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. This style features full-grain leather, a soft mesh lining and the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X-Treme Comfort footbed with Memory Foam for all day comfort and support and a fiberglass shank for lightweight stability The midsole is dual-density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti-torsion ridged external shank provides added lateral stability and the outsole is multi-durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a double row sole stich around the square toe for added durability and a 1 1⁄2" rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Break Ground in the men's 11" Western Bay Brown/Steel Cut Oat Composite Toe Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Hex Bushing, FNHxMNPT, 2-1/2 Inx3 In (356-2523061)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.50 (DM13H25PF)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - Large (48-73-8952)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-535B)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- TIMBERLAND PRO 8-Inch Work Boot, M, 15, Brown, PR (TB089646214)
- ARIAT Size 10 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- TIMBERLAND PRO 6-Inch Work Boot, W, 11, Brown, PR (TB192615214)
- THOROGOOD SHOES Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (804-3236 9M)
- NAUTILUS SAFETY FOOTWEAR Size 8 WESTSIDE ST, WOMENS PR (N1435-8W)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Durango Composite Toe Boots and Shoes