Shop All Composite Toe Boots and Shoes
Durango
Maverick XP Composite Toe Waterproof Western Work Boot, SOGGY BROWN, M, Size 7
Mfr # DDB0367
Zoro # G312156706
product price: $213.99
/pr
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0367
- Zoro # G312156706
- UPC # 193715240097
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
This is the men's 11in Wellington Waterproof Soggy Brown Composite Toe Durango Maverick XP. This style features full grain leather, a soft mesh lining, waterproof bootie construction and the Durango XP and System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. It also has the Durango X Treme Comfort Footbed with memory foam for all day comfort and support and a fiberglass shank for lightweight stability. The midsole is dual density with a firmer shock absorbing heel for added stability and a soft shock absorbing forepart for ultimate flexibility and comfort. The rolled shank area and anti torsion rigid external shank provides added lateral stability and the outsole is multi durometer rubber with high abrasion outer lugs for high impact durability and softer durometer mid lugs for added flexibility and increased slip and oil resistance. It has a single row sole stich around the round toe for added durability and a 1.5in rocker heel. Break Ground in the men's 11in Wellington Waterproof Soggy Brown Composite Toe Durango Maverick XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- LYLE Caution Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, U1-1023-NP_7X10 (U1-1023-NP_7X10)
- PANDUIT Miniature Circuit Breaker Lockout Device (PSL-MCB)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, 13200 Volts, Landscape (OS-DS-D-710-L-1006)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- AVENGER SAFETY FOOTWEAR Size 8 Men's Wellington Boot Composite Work Boot, Black (A7847 8M)
- CARHARTT Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (CMR8959 10.5W)
- GEORGIA BOOT Size 11 Alloy Alloy Toe Boots, Brown (GB00397)
- REEBOK Work Boot, Comp Toe, Brown, 9-1/2W, PR (RB4444)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- CARHARTT Wrk Boots, Mens, 9.5, M, Insulatd, Drk Brn, PR (CMF8389-9.5M)
- Durango Foot Protection